Fiberglass 12 ft. 300 lb. Step Ladder
L6200 Series Fiberglass 12 ft. 300 lb. Step Ladder
Product Details
Product Details
- LEANSAFE® ladder top with non-marring rubber bumper securely leans against walls, poles, corners, and wall studs, and holds tools to increase productivity
- Dropped rear rail pivot point gets ladder closer to your work
- Color and branding differentiates LEANSAFE® from standard stepladders
- Rail latch with single action opening and closing locks the rear rail to the front rail to keep the ladder in leaning mode
- Curved footpad on front feet maximize surface contact with the ground in both leaning mode and stepladder mode
- Double riveted slip-resistant Traction-Tred® steps
- Back-up plates reinforce all top connectors
- Heavy duty internal spreaders
- Full set of rear horizontals spaced one per foot
- EDGE360® bracing protects the ladder feet from every angle
Specifications
- ANSI:
- ANSI A14.5 2007, ANSI IAA
- Capacity:
- 300 lb
- Collection:
- L6200 Series
- Color Finish Name:
- Orange, Yellow
- Height:
- 12
- Ladder Type:
- Step
- Length:
- 146-2/5
- Material:
- Fiberglass
- Number of Tools Included:
- 1
- Size:
- 12 ft x 7-1/5 in x 34-4/5 in
- Tool Type:
- Step Ladder
- UPC:
- 051751129564
- Weight:
- 49
- Width:
- 34-4/5