This product requires certification to purchase.

Fiberglass 8 ft. 375 lb. Manhole Ladder

Werner Ladder

M7100-1 Series Fiberglass 8 ft. 375 lb. Manhole Ladder

  • Fast #
  • Part #WM71081
  • Item #8453457
  • Manufacturer Part #M7108-1
3.3 out of 5 Customer Rating
Brand image
Werner Ladder

M7100-1 Series Fiberglass 8 ft. 375 lb. Manhole Ladder

  • Fast #
  • Part #WM71081
  • Item #8453457
  • Manufacturer Part #M7108-1
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Chattanooga, TN
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Narrow 12.38 inch width design is ideal for special purposes like work in manholes
  • Exclusive Alflo® rung joint means Twist-Proof® performance
  • Mar-resistant, vinyl coated aluminum hoop end caps for removing ladder from manhole
  • 3ft replaceable plastic sleeves to avoid manhole rim damage to rail
  • Slip-resistant Traction-Tred® round rungs
  • Combination rail shield and shoe protects bottom of rail from damage
  • Rounded aluminum hoop shoe with ribbed rubber pad provides solid footing
  • Requires Certification

Specifications

ANSI:
ANSI A14.5 2007, ANSI IAA
Capacity:
375 lb
Collection:
M7100-1 Series
Color Finish Name:
Orange, Yellow
Height:
8 ft
Ladder Type:
Manhole
Length:
96 in
Material:
Fiberglass
Maximum Capacity:
375 lb
Number of Tools Included:
1
Size:
8 ft x 3-31/100 in x 24 in
Tool Type:
Manhole Ladder
UPC:
051751013061
Weight:
20 lb
Width:
24 in