Fiberglass 12 ft. 300 lb. Step Ladder
PD6200 Series Fiberglass 12 ft. 300 lb. Step Ladder
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 4X Work Zone to reach all directions
- Extra-large platform for long standing comfort
- Same reach height as a 14 ft Stepladder
- Back-up plates reinforce all top connectors
- 300lb Load Capacity, Type IA Duty Rating
- Double riveted slip-resistant Traction-Tred® steps
- EDGE360® includes an integrated rail shield, EDGE bracing and oversized foot pads
- LOCKTOP™ extended guardrail securely wraps around work zone and holds an arsenal of tools
- All steps and two rear horizontals are knee-braced
- Full set of rear horizontals spaced one per foot
Specifications
- ANSI:
- ANSI A14.5 2007, ANSI IAA
- Capacity:
- 300 lb
- Collection:
- PD6200 Series
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Height:
- 12 ft
- Ladder Type:
- Step
- Length:
- 212 in
- Material:
- Fiberglass
- Number of Tools Included:
- 1
- Size:
- 12 ft x 8-2/5 in x 41-1/2 in
- Tool Type:
- Podium Ladder
- Weight:
- 66.5 lb
- Width:
- 41-1/2 in