Fiberglass 10 ft. 375 lb. Step Ladder

You last purchased this on
 
Werner Ladder

PD7300 Series Fiberglass 10 ft. 375 lb. Step Ladder

This product requires certification to purchase.
Brand image
You last purchased this on
 
Werner Ladder

PD7300 Series Fiberglass 10 ft. 375 lb. Step Ladder

  • Fast #
  • Part #WPD7310
  • Item #9430740
  • Manufacturer Part #PD7310
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 4X Work Zone to reach all directions
  • Extra-large platform for long standing comfort
  • 4X work zone to reach all directions
  • Back-up plates reinforce all top connectors
  • 375lb Load Capacity, Type IAA Duty Rating
  • Double riveted slip-resistant Traction-Tred® steps
  • EDGE360® includes an integrated rail shield, EDGE bracing and oversized foot pads
  • LOCKTOP™ extended guardrail securely wraps around work zone and holds an arsenal of tools
  • All steps and two rear horizontals are knee-braced
  • Full set of rear horizontals spaced one per foot
  • Requires Certification

Specifications

ANSI:
ANSI A14.5 2007, ANSI IAA
Capacity:
375 lb
Collection:
PD7300 Series
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Height:
10 ft
Ladder Type:
Step
Length:
159 in
Material:
Fiberglass
Number of Tools Included:
1
Size:
10 ft x 8-2/5 in x 38-2/5 in
Tool Type:
Podium Ladder
Weight:
60 lb
Width:
38-2/5 in