Fiberglass 12 ft. 375 lb. Step Ladder
PD7300 Series Fiberglass 12 ft. 375 lb. Step Ladder
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 4X work zone to reach all directions
- 4X Work Zone to reach all directions
- Extra-large platform for long standing comfort
- LOCKTOP™ extended guardrail securely wraps around work zone and holds an arsenal of tools
- EDGE360® includes an integrated rail shield, EDGE bracing and oversized foot pads
- 375lb Load Capacity, Type IAA Duty Rating
- Double riveted slip-resistant Traction-Tred® steps
- Back-up plates reinforce all top connectors
- Full set of rear horizontals spaced one per foot
- All steps and two rear horizontals are knee-braced
Specifications
- ANSI:
- ANSI A14.5 2007, ANSI IAA
- Capacity:
- 375 lb
- Collection:
- PD7300 Series
- Color Finish Name:
- Yellow
- Height:
- 12 ft
- Ladder Type:
- Step
- Length:
- 212 in
- Material:
- Fiberglass
- Number of Tools Included:
- 1
- Size:
- 12 ft x 8-2/5 in x 41-1/2 in
- Tool Type:
- Podium Ladder
- UPC:
- 051751136746
- Weight:
- 66.5 lb
- Width:
- 41-1/2 in