This product requires certification to purchase.

4 ft. Step Ladder

Werner Ladder

Series 6200 4 ft. Step Ladder

  • Fast #
  • Part #W6204
  • Item #1363920
  • Manufacturer Part #6204
3.1 out of 5 Customer Rating
Brand image
Werner Ladder

Series 6200 4 ft. Step Ladder

  • Fast #
  • Part #W6204
  • Item #1363920
  • Manufacturer Part #6204
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • HolsterTop® with Lock-In System secures tools to increase productivity
  • Shoulder bolt and nut on top hinge
  • Double riveted slip-resistant Traction-Tred® steps
  • Back-up plates reinforce all top connectors
  • Heavy duty internal spreaders
  • Full set of rear horizontals spaced one per foot
  • All steps and top rear horizontal are knee-braced
  • Slip-resistant foot pads attached to the EDGE® structure
  • Every rivet backed up by metal, metal plates or washers to protect rails
  • Optional manual pail shelf kit, model no. PK76-9 or automatic closing pail shelf kit model no. 76-2
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A14.5 (2007)
Capacity:
300 lb
Collection:
Series 6200
Color Finish Name:
Orange
Height:
4 ft
Ladder Type:
Step
Length:
48 in
Material:
Fiberglass
Maximum Capacity:
300 lb
OSHA:
Yes
Size:
4 ft
Tool Type:
Step Ladder
UPC:
051751014891
Weight:
16 lb
Width:
19-23/25 in