This product requires certification to purchase.

5 ft. Fiberglass Step Ladder

Werner Ladder

Series 6200 5 ft. Fiberglass Step Ladder

  • Fast #
  • Part #W6205
  • Item #3011997
  • Manufacturer Part #6205
3.7 out of 5 Customer Rating
Brand image
Werner Ladder

Series 6200 5 ft. Fiberglass Step Ladder

  • Fast #
  • Part #W6205
  • Item #3011997
  • Manufacturer Part #6205
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • HolsterTop® with Lock-In System secures tools to increase productivity
  • Shoulder bolt and nut on top hinge
  • Double riveted slip-resistant Traction-Tred® steps
  • Back-up plates reinforce all top connectors
  • Heavy duty internal spreaders
  • Full set of rear horizontals spaced one per foot
  • All steps and top rear horizontal are knee-braced
  • Slip-resistant foot pads attached to the EDGE® structure
  • Every rivet backed up by metal, metal plates or washers to protect rails
  • Optional manual pail shelf kit, model no. PK76-9 or automatic closing pail shelf kit model no. 76-2
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
300 lb
Height
5 ft
Length
60 in
Maximum Capacity
300 lb
Size
5 ft
Weight
19 lb
Width
21-3/5 in
Characteristics & Features
Collection
Series 6200
Color Finish Name
Orange
Ladder Type
Step
Material
Fiberglass
Tool Type
Step Ladder
Warranty & Product Information
ANSI
ANSI A14.5 (2007)
OSHA
Yes
UPC
051751014907