This product requires certification to purchase.

1-5/8 in. x 1-5/8 in. x 10 ft. 12 ga. Galvanized Steel Slotted Strut Channel

This product has been replaced by

No image available
FNW® 10 ft. Half Slot 1-5/8 x 1-5/8 12ga Galvanized Strut Channel
Manufacturer Part #GST7882S12Z2S1
Wesanco

1-5/8 in. x 1-5/8 in. x 10 ft. 12 ga. Galvanized Steel Slotted Strut Channel

  • Fast #
  • Part #W200SSPG10
  • Item #11456190
  • Manufacturer Part #200SSPG10
3.2 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
FNW® 10 ft. Half Slot 1-5/8 x 1-5/8 12ga Galvanized Strut Channel
Manufacturer Part #GST7882S12Z2S1
Wesanco

1-5/8 in. x 1-5/8 in. x 10 ft. 12 ga. Galvanized Steel Slotted Strut Channel

  • Fast #
  • Part #W200SSPG10
  • Item #11456190
  • Manufacturer Part #200SSPG10
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-653 Grade 33
Coating:
Pre-Galvanized
Gauge (metal):
12 ga
Height:
1-5/8 in
Length:
10 ft
Material:
Steel
Proposition 65:
WARNING: This product can expose you to chemicals known to the state of California to cause cancer, birth defects, or reproductive harm.www.p65warnings.ca.gov
Strut Type:
Half Slot Strut
Type:
W200SSPG10
Width:
1-5/8 in