1-5/8 in. x 1-5/8 in. x 20 ft. 12 ga. Galvanized Steel Slotted Strut Channel
1-5/8 in. x 1-5/8 in. x 20 ft. 12 ga. Galvanized Steel Slotted Strut Channel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-653 Grade 33
- Coating:
- Pre-Galvanized
- Gauge (metal):
- 12 ga
- Height:
- 1-5/8 in
- Length:
- 20 ft
- Material:
- Steel
- Proposition 65:
- WARNING: This product can expose you to chemicals known to the state of California to cause cancer, birth defects, or reproductive harm.www.p65warnings.ca.gov
- Strut Type:
- Half Slot Strut
- Width:
- 1-5/8 in