This product requires certification to purchase.

1-5/8 in. x 1-5/8 in. x 20 ft. 12 ga. Galvanized Steel Solid Strut Channel

Wesanco

1-5/8 in. x 1-5/8 in. x 20 ft. 12 ga. Galvanized Steel Solid Strut Channel

  • Fast #
  • Part #W200PG20
  • Item #11456189
  • Manufacturer Part #200PG20
5 out of 5 Customer Rating
Wesanco

1-5/8 in. x 1-5/8 in. x 20 ft. 12 ga. Galvanized Steel Solid Strut Channel

  • Fast #
  • Part #W200PG20
  • Item #11456189
  • Manufacturer Part #200PG20
5 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-653 Grade 33
Coating:
Pre-Galvanized
Gauge (metal):
12 ga
Height:
1-5/8 in
Length:
20 ft
Material:
Steel
Proposition 65:
WARNING: This product can expose you to chemicals known to the state of California to cause cancer, birth defects, or reproductive harm.www.p65warnings.ca.gov
Strut Type:
Solid Strut
Width:
1-5/8 in