1-5/8 in. x 13/16 in. x 10 ft. 14 ga. 304 Stainless Steel Slotted Strut Channel
1-5/8 in. x 13/16 in. x 10 ft. 14 ga. 304 Stainless Steel Slotted Strut Channel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-240
- Gauge (metal):
- 14
- Height:
- 13/16
- Length:
- 10
- Material:
- Stainless Steel
- Material Type:
- 304 SS
- Proposition 65:
- WARNING: This product can expose you to chemicals known to the state of California to cause cancer, birth defects, or reproductive harm.www.p65warnings.ca.gov
- Strut Type:
- Half Slot Strut
- Type:
- W500SSST30410
- Width:
- 1-5/8