This product requires certification to purchase.

1-5/8 in. x 13/16 in. x 10 ft. 14 ga. 304 Stainless Steel Solid Strut Channel

This product has been replaced by

No image available
FNW® 10 ft. Solid 1-5/8 x 13/16 14g 304SS Strut Channel
Manufacturer Part #GST7888S144SD1
Wesanco

1-5/8 in. x 13/16 in. x 10 ft. 14 ga. 304 Stainless Steel Solid Strut Channel

  • Fast #
  • Part #W500ST30410
  • Item #11456200
  • Manufacturer Part #500ST30410
4.4 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
FNW® 10 ft. Solid 1-5/8 x 13/16 14g 304SS Strut Channel
Manufacturer Part #GST7888S144SD1
Wesanco

1-5/8 in. x 13/16 in. x 10 ft. 14 ga. 304 Stainless Steel Solid Strut Channel

  • Fast #
  • Part #W500ST30410
  • Item #11456200
  • Manufacturer Part #500ST30410
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-240
Gauge (metal):
14 ga
Height:
13/16 in
Length:
10 ft
Material:
Stainless Steel
Material Type:
304 SS
Proposition 65:
WARNING: This product can expose you to chemicals known to the state of California to cause cancer, birth defects, or reproductive harm.www.p65warnings.ca.gov
Strut Type:
Solid Strut
Type:
W500ST30410
Width:
1-5/8 in