1 in. IPS 304 Stainless Steel Rigid Strut Clamp
1 in. IPS 304 Stainless Steel Rigid Strut Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Fits Pipe Size:
- 1 in
- Material:
- Stainless Steel
- Material Type:
- 304 SS
- Product Type:
- Clamp
- Proposition 65:
- WARNING: This product can expose you to chemicals known to the state of California to cause cancer, birth defects, or reproductive harm.www.p65warnings.ca.gov
- Type:
- W6130AST304