1/4 in. Zinc Plated Cable Tray Clamp
1/4 in. Zinc Plated Cable Tray Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Zinc Plated
- Length:
- 2-1/2 in
- Material:
- Steel
- Product Type:
- Cable Tray Mount