Single Cylinder Deadbolt in Satin Nickel
Single Cylinder Deadbolt in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 3
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Security Grade:
- 3
- Thickness:
- 2 in
- UL Listed:
- No