5 gal. Thermal Expansion Tank
5 gal. Thermal Expansion Tank
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
Specifications
- Capacity:
- 5 gal
- Connection Size:
- 3/4
- Connection Type:
- NPT
- Diameter:
- 12
- End Connection Location:
- Top
- FM Approved:
- No
- Height:
- 14
- Material:
- Carbon Steel
- Maximum Temperature:
- 240
- Pressure - High:
- 150
- Product Type:
- Expansion Tank
- UL Listed:
- No