8 gal. Thermal Expansion Tank
8 gal. Thermal Expansion Tank
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Capacity:
- 8 gal
- Connection Size:
- 3/4
- Connection Type:
- NPT
- Diameter:
- 12 in
- FM Approved:
- No
- Height:
- 20 in
- IAPMO Listed:
- No
- Material:
- Carbon Steel
- Pressure - Maximum:
- 40 psi
- Product Type:
- Expansion Tank
- UL Listed:
- No