Size XL Acrylic Lining, Foam Grip and Plastic Liner Reusable Winter Gloves in Yellow and Black
Barracuda® Size XL Acrylic Lining, Foam Grip and Plastic Liner Reusable Winter Gloves in Yellow and Black
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 72-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Used in refrigerated areas, utilities, food processing, commercial fishing, construction, outdoor winter activities and recreation
- Seamless construction for a comfortable fit
- Acrylic lined gloves provide economical cold weather protection
- PVC Foam coating provides a superior grip in dry and wet conditions by reacting like tiny suction cups that attach themselves firmly to the material being handled
- Knit wrist helps prevent dirt and debris from entering the glove
- Extra softness for non-chafing comfort
- Launderable for extended life and to reduce replacement costs
Documents
Specifications
- ANSI:
- ANSI Cut Level A4, ANSI/ISEA 105 2016
- Collection:
- Barracuda®
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow, Black
- Glove Size:
- XL
- Glove Type:
- Abrasion Resistant, Coated, Construction, Cut Resistant, Dipped, Knit, Seamless, Winter, Work
- Length:
- 11
- Material:
- Plastic, Foam
- Material Type:
- Acrylic, HPPE, Nylon, PVC
- Reusable:
- Yes
- UPC:
- 662909503169
- Width:
- 4-1/2