Fleece-Lined Brown Jersey Gloves, M
Fleece-Lined Brown Jersey Gloves, M
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 72-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
Product Details
Product Details
- Waterproof, winter lined glove
- PVC fingertips patches provide additional durability
- Adjustable hook & loop wrist closure
Documents
Specifications
- Glove Size:
- M
- Glove Type:
- Winter
- Material:
- Plastic
- Material Type:
- PVC
- Type:
- E22275
- UPC:
- 662909207449