L Size Foam Nitrile Palm Gloves in Black
L Size Foam Nitrile Palm Gloves in Black
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Seamless one-piece nylon shell offers increased comfort, finger dexterity and breathability
- Foam Nitrile coatings are breathable and durable, designed with a cell structure that disperse fluids on contact for an improved grip
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Washable, resistant to chemicals, water, and ultraviolet light
Documents
Specifications
- Coating:
- Nitrile
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Glove Size:
- L
- Glove Type:
- Seamless
- Length:
- 9-3/5 in
- Material:
- Plastic, Rubber
- Material Type:
- Nitrile, Nylon
- Reusable:
- No
- Thickness:
- 15 ga
- UPC:
- 662909071637