This product requires certification to purchase.

L Size Hot Mill Glove

West Chester®

L Size Hot Mill Glove

  • Fast #
  • Part #P7900K
  • Item #7208553
  • Manufacturer Part #7900K
3.7 out of 5 Customer Rating
Brand image
West Chester®

L Size Hot Mill Glove

  • Fast #
  • Part #P7900K
  • Item #7208553
  • Manufacturer Part #7900K
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Multi layer cotton construction offers comfort, insulation and superior heat protection
  • Clute cut provides a roomy fit
  • Straight thumb increases comfort in closed-fisted work
  • Nap-out finish for heat resistance
  • Knuckle strap for extra protection
  • Band Top cuff helps protect wrist area and allows for easy on and off
  • Requires Certification

Documents


Specifications

Disposable:
No
Glove Size:
L
Glove Type:
Cold Weather
Length:
10-3/4 in
Material:
Cotton
Reusable:
Yes
UPC:
662909623157