Size L Cotton Plastic Glove in Natural White
Size L Cotton Plastic Glove in Natural White
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Seamless knit shell is comfortable and flexible
- Knit wrist helps prevent dirt and debris from entering the glove
- Single-sided PVC dots provide enhanced grip and extra cut and abrasion resistance
Documents
Specifications
- Coating:
- PVC
- Color Finish Category:
- Whites
- Color Finish Name:
- Natural White
- Disposable:
- No
- Glove Size:
- L
- Glove Type:
- String Knit
- Material:
- Cotton, Plastic
- Material Type:
- Polyester
- UPC:
- 662909007094