Size L Latex Cut & Resistant Gloves in Black/Red
Size L Latex Cut & Resistant Gloves in Black/Red
Package Quantity Info:
Pair: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Latex "Crinkle" coating provides superior grip in wet and dry conditions
- Knit Wrist helps prevent dirt and debris from entering the glove
- Seamless cotton/polyester knit shell is comfortable and flexible
- Ergonomic shaped curved finger pattern
- Breathable back for comfort
Specifications
- ANSI:
- ANSI A1
- Coating:
- Latex
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Red
- Glove Size:
- L
- Glove Type:
- Seamless
- Length:
- 10 in
- Material:
- Plastic
- Material Type:
- Polyester
- UPC:
- 662909073402