This product requires certification to purchase.

West Chester, 35mm PVC/Poly 48" Raincoat, Corduroy Collar, Yellow,WCPG

West Chester®

West Chester, 35mm PVC/Poly 48" Raincoat, Corduroy Collar, Yellow,WCPG

  • Fast #
  • Part #P4148XL
  • Item #9534331
  • Manufacturer Part #4148/XL
4.5 out of 5 Customer Rating
Brand image
West Chester®

West Chester, 35mm PVC/Poly 48" Raincoat, Corduroy Collar, Yellow,WCPG

  • Fast #
  • Part #P4148XL
  • Item #9534331
  • Manufacturer Part #4148/XL
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Made with 0.35mm thick PVC and polyester fabric
  • Detachable hood with drawstring
  • Storm flap front with snap closure
  • 2 flapped front pockets with snap closures to secure valuables
  • Cape vented back
  • Corduroy collar for comfort
  • Requires Certification

Documents

Dimensions & Measurements
Length
48 in
Characteristics & Features
Color Finish Name
Yellow
Warranty & Product Information
Application
High Visibility, Construction, Safety
Product Type
Rain Coats
Type
P4148XL
UPC
662909414847