West Chester, 35mm PVC/Poly 48" Raincoat, Corduroy Collar, Yellow,WCPG
West Chester, 35mm PVC/Poly 48" Raincoat, Corduroy Collar, Yellow,WCPG
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Made with 0.35mm thick PVC and polyester fabric
- Detachable hood with drawstring
- Storm flap front with snap closure
- 2 flapped front pockets with snap closures to secure valuables
- Cape vented back
- Corduroy collar for comfort
Documents
Specifications
- Application:
- High Visibility, Construction, Safety
- Color Finish Name:
- Yellow
- Length:
- 48 in
- Product Type:
- Rain Coats
- UPC:
- 662909414854