This product requires certification to purchase.

West Chester, 35mm PVC/Poly 48" Raincoat, Corduroy Collar, Yellow,WCPG

You last purchased this on
 
West Chester®

West Chester, 35mm PVC/Poly 48" Raincoat, Corduroy Collar, Yellow,WCPG

  • Fast #
  • Part #P4148XXXL
  • Item #9534327
  • Manufacturer Part #4148/XXXL
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
West Chester®

West Chester, 35mm PVC/Poly 48" Raincoat, Corduroy Collar, Yellow,WCPG

  • Fast #
  • Part #P4148XXXL
  • Item #9534327
  • Manufacturer Part #4148/XXXL
4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Made with 0.35mm thick PVC and polyester fabric
  • Detachable hood with drawstring
  • Storm flap front with snap closure
  • 2 flapped front pockets with snap closures to secure valuables
  • Cape vented back
  • Corduroy collar for comfort
  • Requires Certification

Documents


Specifications

Application:
High Visibility, Construction, Safety
Color Finish Name:
Yellow
Length:
48 in
Product Type:
Rain Coats