XXL Size Heavy Duty Glove
XXL Size Heavy Duty Glove
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Top Grain Goatskin leather palm is soft, abrasion-resistant and is highly recommended for applications requiring tactile sensitivity
- Reinforced split leather palm & thumb increase durability and provides added protection at common wear points
- Back is constructed of stretch spandex fabric to provide snug fit for increased grip & finger control
- Cotton jersey lining on back of hand
- Hook & loop closure for easy on/off and a secure fit
- Launderable for extended life and to reduce replacement costs
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Natural
- Glove Size:
- XXL
- Glove Type:
- Protection, Welding
- Material:
- Grain Leather
- Reusable:
- Yes
- UPC:
- 662909008749