1/2 x 5-1/4 in. FIPS Brass Tub Spout in Polished Chrome
1/2 x 5-1/4 in. FIPS Brass Tub Spout in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Diverter tub spout
- 5 in reach
- Nose threads
- Fits 1/2 in IPS
- Brass construction
Documents
Specifications
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- FIPS
- End Connections:
- FIPS
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Length:
- 5-1/4
- Material:
- Brass
- Spout Reach:
- 5
- Spout Type:
- Diverter
- UPC:
- 747028311267
- WaterSense Labeled:
- No
- Width:
- 2-3/8