1/2 in. Domestic 316L Stainless Steel Round Head Solid Plug
1/2 in. Domestic 316L Stainless Steel Round Head Solid Plug
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-182 Grade F316
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Plug, Solid
- Head Style:
- Round Head
- Material:
- Stainless Steel
- Material Type:
- 316L
- Origin:
- Domestic