This product requires certification to purchase.

1-1/2 in. Domestic 316L Stainless Steel Round Head Solid Plug

Westbrook Manufacturing

1-1/2 in. Domestic 316L Stainless Steel Round Head Solid Plug

  • Fast #
  • Part #WS6LRHPJM
  • Item #9284345
  • Manufacturer Part #S6LRHPJM
5 out of 5 Customer Rating
Brand image
Westbrook Manufacturing

1-1/2 in. Domestic 316L Stainless Steel Round Head Solid Plug

  • Fast #
  • Part #WS6LRHPJM
  • Item #9284345
  • Manufacturer Part #S6LRHPJM
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-182 Grade F316
Fitting Size 1:
1-1/2
Fitting Sizes:
1-1/2 in
Fitting Type:
Plug, Solid
Head Style:
Round Head
Material:
Stainless Steel
Material Type:
316L
Origin:
Domestic