This product requires certification to purchase.

4 x 8 in. Gold Kraft Paper Bubble Mailer (Case of 250)

Westcraft

#000 4 x 8 in. Gold Kraft Paper Bubble Mailer (Case of 250)

  • Fast #
  • Part #WCELSS000
  • Item #7958569
  • Manufacturer Part #ELSS000
4.6 out of 5 Customer Rating
Brand image
Westcraft

#000 4 x 8 in. Gold Kraft Paper Bubble Mailer (Case of 250)

  • Fast #
  • Part #WCELSS000
  • Item #7958569
  • Manufacturer Part #ELSS000
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Apparel, Automotive, Books, Cosmetics, Medical
Collection:
#000
Color Finish Category:
Gold Tones
Color Finish Name:
Gold
Length:
8 in
Material:
Kraft Paper
Package Quantity:
Case of 250
Product Type:
Bubble Mailer
Size:
4 in x 8 in
UPC:
781889380123