1 gal Liquid Hand Soap, Clear
1 gal Liquid Hand Soap, Clear
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Gentle on Skin
- Rich Lather
- 7.8 pH
Documents
Specifications
- Capacity:
- 1 gal
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Green Seal Certified:
- No
- Height:
- 12
- Length:
- 6
- Package Quantity:
- 1
- UPC:
- 781889967683
- Width:
- 6