1000 mL Foam Hand Soap, Fragrance Free (Case of 6)
1000 mL Foam Hand Soap, Fragrance Free (Case of 6)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Dye Free and Fragrance Free
- EPA Safer Choice
- Gentle and Mild formula
- 6.5-8.5 pH
- 6 refills per case
Documents
Specifications
- Capacity:
- 1000 mL
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Green Seal Certified:
- No
- Height:
- 10-1/2 in
- Length:
- 5-2/25 in
- Package Quantity:
- Case of 6
- UPC:
- 781889927427
- Width:
- 1-1/2 in