1000 mL Foam Hand Soap (Case of 6)
1000 mL Foam Hand Soap (Case of 6)
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 110-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
Product Details
Product Details
- Antibacterial
- Broad Spectrum germ kill
- Meets FDA and CDC Requirements
- Gentle on skin
- 6 refills per case
Documents
Specifications
- Capacity:
- 1000 mL
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Green Seal Certified:
- No
- Height:
- 10-1/2
- Length:
- 5-2/25
- Package Quantity:
- Case of 6
- UPC:
- 781889927410
- Width:
- 1-1/2