This product requires certification to purchase.

17 x 17 in. 0.35 mil Can Liner in Clear (Case of 1000)

Westcraft

17 x 17 in. 0.35 mil Can Liner in Clear (Case of 1000)

  • Fast #
  • Part #WCL171735C
  • Item #7446254
  • Manufacturer Part #P1810XC
5 out of 5 Customer Rating
Brand image
Westcraft

17 x 17 in. 0.35 mil Can Liner in Clear (Case of 1000)

  • Fast #
  • Part #WCL171735C
  • Item #7446254
  • Manufacturer Part #P1810XC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Strong and dependable
  • Tight seal to prevent leakage
  • USDA and FDA approved for food storage
  • Leak-resistant star seal
  • Size: 17" x 17"
  • Capacity: 4-7 gallon
  • Max load: 15 pounds
  • Gauge: 0.35 Mil (8.89 Microns), Strength: Regular
  • Color: Clear
  • Requires Certification

Specifications

Capacity:
7 gal
Color Finish Category:
Clear
Color Finish Name:
Clear
Height:
17 in
Material:
Plastic, Resin
Material Type:
LLDPE
Package Quantity:
Case of 1000
Product Type:
Can Liner
Thickness:
0.35 mil
UPC:
781889850480
Weight:
6.74 lb
Width:
17 in