17 x 18 in. 6 mic Can Liner in Natural (Case of 2000)
17 x 18 in. 6 mic Can Liner in Natural (Case of 2000)
Package Quantity Info:
Each: 1 Inner Pack: 32 Pallet: 32-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Made from high quality virgin resin
- Strong and dependable
- High density
- Used for soft or non-sharp refuse
- Tight seal to prevent leakage
Specifications
- Capacity:
- 7 gal
- Color Finish Category:
- Clear
- Color Finish Name:
- Natural
- Height:
- 18
- Material:
- Plastic, Resin
- Material Type:
- HDPE
- Package Quantity:
- Case of 2000
- Product Type:
- Can Liner
- Thickness:
- 6 mic
- UPC:
- 781889357682
- Weight:
- 10.38
- Width:
- 17