This product requires certification to purchase.

18 in. x 1500 ft. 75 ga Hand Stretch Film (Case of 4)

Westcraft

18 in. x 1500 ft. 75 ga Hand Stretch Film (Case of 4)

  • Fast #
  • Part #WCHBH181575HPP
  • Item #8017213
  • Manufacturer Part #WCHBH181575HPP
4.9 out of 5 Customer Rating
Brand image
Westcraft

18 in. x 1500 ft. 75 ga Hand Stretch Film (Case of 4)

  • Fast #
  • Part #WCHBH181575HPP
  • Item #8017213
  • Manufacturer Part #WCHBH181575HPP
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Length
1500 ft
Package Quantity
Case of 4
Thickness
75 ga
Width
18 in
Warranty & Product Information
Green Seal Certified
No
UPC
781889383735