23-1/2 x 42 in. 13 mic Can Liner in Grey (Case of 500)
23-1/2 x 42 in. 13 mic Can Liner in Grey (Case of 500)
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Made from high quality virgin resin
- Strong and dependable
- High density
- Used for soft or non-sharp refuse
- Tight seal to prevent leakage
Specifications
- Capacity:
- 22 gal
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Height:
- 42
- Material:
- Plastic, Resin
- Material Type:
- HDPE
- Package Quantity:
- Case of 500
- Product Type:
- Can Liner
- Thickness:
- 13 mic
- UPC:
- 781889362969
- Weight:
- 20-13/20
- Width:
- 23-1/2