23 x 31 in. 0.45 mil Can Liner in Clear (Case of 500)
23 x 31 in. 0.45 mil Can Liner in Clear (Case of 500)
Package Quantity Info:
Each: 1 Inner Pack: 500 Case: 500 Pallet: 500-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Height:
- 31 in
- Material:
- Plastic, Resin
- Material Type:
- LLDPE
- Package Quantity:
- Case of 500
- Product Type:
- Can Liner
- Thickness:
- 0.45 mil
- UPC:
- 781889877852
- Width:
- 23 in