This product requires certification to purchase.

24 x 23 in. 5 mic Can Liner in Natural (Case of 1000)

Westcraft

24 x 23 in. 5 mic Can Liner in Natural (Case of 1000)

  • Fast #
  • Part #WCVL2424N6
  • Item #9662321
  • Manufacturer Part #WCVL2424N6
5 out of 5 Customer Rating
Brand image
Westcraft

24 x 23 in. 5 mic Can Liner in Natural (Case of 1000)

  • Fast #
  • Part #WCVL2424N6
  • Item #9662321
  • Manufacturer Part #WCVL2424N6
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 64
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Lehi, UT
    Pick Up  Not Available
    Not available in UT
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in UT

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Clear
Color Finish Name:
Natural
Height:
23
Material:
Plastic, Resin
Material Type:
HDPE
Package Quantity:
Case of 1000
Product Type:
Can Liner
Thickness:
5 mic
Type:
WCVL2424N6
UPC:
781889865231
Width:
24