This product requires certification to purchase.

24 x 24 in. 0.35 mil Can Liner in Black (Case of 1000)

Westcraft

24 x 24 in. 0.35 mil Can Liner in Black (Case of 1000)

  • Fast #
  • Part #WCL242435K
  • Item #7851042
  • Manufacturer Part #WCL2424.35K
3.4 out of 5 Customer Rating
Brand image
Westcraft

24 x 24 in. 0.35 mil Can Liner in Black (Case of 1000)

  • Fast #
  • Part #WCL242435K
  • Item #7851042
  • Manufacturer Part #WCL2424.35K
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Linear low density
  • Puncture resistance and strength
  • Tight seal to prevent leakage
  • Requires Certification

Specifications

Capacity:
10 gal
Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
24
Material:
Plastic, Resin
Material Type:
LLDPE
Package Quantity:
Case of 1000
Product Type:
Can Liner
Thickness:
0.35 mil
UPC:
781889363904
Weight:
13.44
Width:
24