24 x 24 in. 6 mic Can Liner in Black (Case of 1000)
24 x 24 in. 6 mic Can Liner in Black (Case of 1000)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Made from high quality virgin resin
- Strong and dependable
- High density
- Used for soft or non-sharp refuse
- Tight seal to prevent leakage
Specifications
- Capacity:
- 10 gal
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 24 in
- Material:
- Plastic, Resin
- Material Type:
- HDPE
- Package Quantity:
- Case of 1000
- Product Type:
- Can Liner
- Thickness:
- 6 mic
- UPC:
- 781889364246
- Weight:
- 9.34 lb
- Width:
- 24 in