This product requires certification to purchase.

24 x 31 in. 5 mic Can Liner in Natural (Case of 1000)

Westcraft

24 x 31 in. 5 mic Can Liner in Natural (Case of 1000)

  • Fast #
  • Part #WCVL2433N6
  • Item #8935217
  • Manufacturer Part #WCVL2433N6
5 out of 5 Customer Rating
Brand image
Westcraft

24 x 31 in. 5 mic Can Liner in Natural (Case of 1000)

  • Fast #
  • Part #WCVL2433N6
  • Item #8935217
  • Manufacturer Part #WCVL2433N6
5 out of 5 Customer Rating

X Points

Color Finish Name: Natural Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 64
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Linear low density
  • Puncture resistance and strength
  • Tight seal to prevent leakage
  • Requires Certification

Specifications

Capacity:
16 gal
Color Finish Category:
Clear
Color Finish Name:
Natural
Height:
31 in
Material:
Plastic, Resin
Material Type:
HDPE
Package Quantity:
Case of 1000
Product Type:
Can Liner
Thickness:
5 mic
UPC:
781889404843
Weight:
9.76 lb
Width:
24 in