24 x 32 in. 1 mil Trash Bag in Clear (Case of 250)
24 x 32 in. 1 mil Trash Bag in Clear (Case of 250)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Linear low density
- Puncture resistance and strength
- Tight seal to prevent leakage
Specifications
- Capacity:
- 16 gal
- Color Finish Name:
- Clear
- Length:
- 32 in
- Material:
- Virgin Fiber
- Material Type:
- LLDPE
- Package Quantity:
- Case of 250
- Product Type:
- Roll
- Thickness:
- 1 mil
- UPC:
- 781889371398
- Weight:
- 12.8 lb
- Width:
- 24 in