This product requires certification to purchase.

24 x 32 in. 0.35 mil Can Liner in Clear (Case of 1000)

Westcraft

24 x 32 in. 0.35 mil Can Liner in Clear (Case of 1000)

  • Fast #
  • Part #WCL243235C
  • Item #8026734
  • Manufacturer Part #WCL2432.35C
3.7 out of 5 Customer Rating
Brand image
Westcraft

24 x 32 in. 0.35 mil Can Liner in Clear (Case of 1000)

  • Fast #
  • Part #WCL243235C
  • Item #8026734
  • Manufacturer Part #WCL2432.35C
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Clear Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
    Pick Up  Not Available
    Not available in NY
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NY

Product Details

Product Details

  • Linear low density
  • Puncture resistance and strength
  • Tight seal to prevent leakage
  • Requires Certification

Specifications

Capacity:
16 gal
Color Finish Category:
Clear
Color Finish Name:
Clear
Height:
32
Material:
Plastic, Resin
Material Type:
LLDPE
Package Quantity:
Case of 1000
Product Type:
Can Liner
Thickness:
0.35 mil
UPC:
781889384732
Weight:
17.92
Width:
24