24 x 32 in. 0.9 mil Can Liner in Black (Case of 500)
24 x 32 in. 0.9 mil Can Liner in Black (Case of 500)
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 32-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Capacity:
- 16 gal
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 32 in
- Material:
- Plastic, Resin
- Material Type:
- LLDPE
- Package Quantity:
- Case of 500
- Product Type:
- Can Liner
- Thickness:
- 0.9 mil
- UPC:
- 781889885246
- Width:
- 24 in