24 x 33 in. 0.35 mil Can Liner in Black (Case of 1000)
24 x 33 in. 0.35 mil Can Liner in Black (Case of 1000)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in TX
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in TX
Product Details
Product Details
Specifications
- Capacity:
- 16 gal
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 33
- Material:
- Plastic, Resin
- Material Type:
- LLDPE
- Package Quantity:
- Case of 1000
- Product Type:
- Can Liner
- Thickness:
- 0.35 mil
- UPC:
- 199242077465
- Width:
- 24