24 x 33 in. 11 mic Can Liner in Natural (Case of 1000)
24 x 33 in. 11 mic Can Liner in Natural (Case of 1000)
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Made from high quality virgin resin
- Strong and dependable
- High density
- Used for soft or non-sharp refuse
- Tight seal to prevent leakage
Specifications
- Capacity:
- 16 gal
- Color Finish Category:
- Clear
- Color Finish Name:
- Natural
- Height:
- 33
- Material:
- Plastic, Resin
- Material Type:
- HDPE
- Package Quantity:
- Case of 1000
- Product Type:
- Can Liner
- Thickness:
- 11 mic
- UPC:
- 781889920879
- Weight:
- 25-3/10
- Width:
- 24