This product requires certification to purchase.

24 x 33 in. 8 mic Can Liner in Black (Case of 1000)

Westcraft

24 x 33 in. 8 mic Can Liner in Black (Case of 1000)

  • Fast #
  • Part #WCH243308K
  • Item #7460413
  • Manufacturer Part #CP243308K
4.2 out of 5 Customer Rating
Brand image
Westcraft

24 x 33 in. 8 mic Can Liner in Black (Case of 1000)

  • Fast #
  • Part #WCH243308K
  • Item #7460413
  • Manufacturer Part #CP243308K
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 64
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • Made from high quality virgin resin
  • Strong and dependable
  • High density
  • Used for soft or non-sharp refuse
  • Tight seal to prevent leakage
  • Requires Certification

Specifications

Capacity:
16 gal
Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
33 in
Material:
Plastic, Resin
Material Type:
HDPE
Package Quantity:
Case of 1000
Product Type:
Can Liner
Thickness:
8 mic
UPC:
781889357828
Weight:
16.75 lb
Width:
24 in