This product requires certification to purchase.

27 x 44 in. 1.3 mil Can Liner in Clear (Case of 200)

Westcraft

27 x 44 in. 1.3 mil Can Liner in Clear (Case of 200)

  • Fast #
  • Part #WCL274413C
  • Item #5025049
  • Manufacturer Part #CL274413C
4.2 out of 5 Customer Rating
Brand image
Westcraft

27 x 44 in. 1.3 mil Can Liner in Clear (Case of 200)

  • Fast #
  • Part #WCL274413C
  • Item #5025049
  • Manufacturer Part #CL274413C
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Premium quality resign
  • Linear low density
  • Puncture resistance and strength
  • Tight seal to prevent leakage
  • Requires Certification

Specifications

Capacity:
30 gal
Color Finish Category:
Clear
Color Finish Name:
Clear
Height:
44 in
Material:
Plastic, Resin
Material Type:
LLDPE
Package Quantity:
Case of 200
Product Type:
Can Liner
Thickness:
1.3 mil
UPC:
781889363010
Weight:
24 lb
Width:
27 in